Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP1195-5M-15, Curvilinear

  • Mfr # TP1195-5M-15

  • Zoro # G316476824


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,195 mm
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Number of Teeth
239
Industry Number
TP1195-5M-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP1195-5M-15
Zoro #
G316476824
UPC #
072053532364
Country of Origin
United States

Dimensions

Pitch Length
1,195 mm
Belt Trade Size
HTD
Top Width
15 mm

Details

Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Number of Teeth
239
Industry Number
TP1195-5M-15
Belt Material
Neoprene
Tooth Shape
Curvilinear
Pitch
5 mm
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1195-5M-15, Number of Teeth 239, Pitch 5 mm, Pitch Length 1,195 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.