Timing Belt, TP1195-5M-25, Curvilinear
Mfr # TP1195-5M-25
Zoro # G016476889
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
239
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1195-5M-25
Zoro #
G016476889
UPC #
072053532371
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
1,195 mm
Top Width
25 mm
Details
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
239
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
TP1195-5M-25
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Pitch
5 mm
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1195-5M-25, Number of Teeth 239, Pitch 5 mm, Pitch Length 1,195 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.