Timing Belt, TP1200-8MGT-20
Mfr # TP1200-8MGT-20
Zoro # G016211978
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
GT
Top Width
20 mm
Tooth Location
Two Sides
Industry Number
TP1200-8MGT-20
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1200-8MGT-20
Zoro #
G016211978
UPC #
072053611502
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
20 mm
Pitch Length
1,200 mm
Details
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
TP1200-8MGT-20
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Number of Teeth
150
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1200-8MGT-20, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.