Timing Belt, TP1270-5M-25, Curvilinear
Mfr # TP1270-5M-25
Zoro # G216090786
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Top Width
25 mm
Belt Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1270-5M-25
Zoro #
G216090786
UPC #
072053532449
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
1,270 mm
Belt Trade Size
HTD
Details
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Color
Black
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Tooth Shape
Curvilinear
Number of Teeth
254
Industry Number
TP1270-5M-25
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1270-5M-25, Number of Teeth 254, Pitch 5 mm, Pitch Length 1,270 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.