Zoro Homepage

Timing Belt, TP1280-8MGT-20

  • Mfr # TP1280-8MGT-20

  • Zoro # G016063263


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP1280-8MGT-20
Pitch Length
1,280 mm
Number of Teeth
160
Pitch
8 mm
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1280-8MGT-20
Zoro #
G016063263
UPC #
072053611526
Country of Origin
United States

Dimensions

Pitch Length
1,280 mm
Top Width
20 mm
Belt Trade Size
GT

Details

Industry Number
TP1280-8MGT-20
Number of Teeth
160
Pitch
8 mm
Item
Timing Belt
Color
Black
Tooth Location
Two Sides
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1280-8MGT-20, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.