Timing Belt, TP1280-8MGT-50
Mfr # TP1280-8MGT-50
Zoro # G016211909
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Pitch
8 mm
Tooth Location
Two Sides
Number of Teeth
160
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1280-8MGT-50
Zoro #
G016211909
UPC #
072053611960
Country of Origin
United States
Dimensions
Top Width
50 mm
Belt Trade Size
GT
Pitch Length
1,280 mm
Details
Pitch
8 mm
Tooth Location
Two Sides
Number of Teeth
160
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Industry Number
TP1280-8MGT-50
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1280-8MGT-50, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.