Timing Belt, TP1400-14MGT-170
Mfr # TP1400-14MGT-170
Zoro # G316062805
product price: $3,981.99
/ea
Free Shipping & Returns
Key Features
Top Width
170 mm
Industry Number
TP1400-14MGT-170
Pitch Length
1,400 mm
Pitch
14 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1400-14MGT-170
Zoro #
G316062805
UPC #
072053613025
Country of Origin
United States
Dimensions
Top Width
170 mm
Pitch Length
1,400 mm
Belt Trade Size
GT
Details
Industry Number
TP1400-14MGT-170
Pitch
14 mm
Color
Black
Number of Teeth
100
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Location
Two Sides
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1400-14MGT-170, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.