Zoro Homepage

Timing Belt, TP1400-14MGT-55

  • Mfr # TP1400-14MGT-55

  • Zoro # G916212006


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Pitch Length
1,400 mm
Tooth Location
Two Sides
Number of Teeth
100
Industry Number
TP1400-14MGT-55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1400-14MGT-55
Zoro #
G916212006
UPC #
072053612516
Country of Origin
United States

Dimensions

Pitch Length
1,400 mm
Top Width
55 mm
Belt Trade Size
GT

Details

Minimum Operating Temperature
-22 Degrees F
Tooth Location
Two Sides
Number of Teeth
100
Industry Number
TP1400-14MGT-55
Pitch
14 mm
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1400-14MGT-55, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.