Timing Belt, TP1440-8MGT-30
Mfr # TP1440-8MGT-30
Zoro # G516063244
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1,440 mm
Number of Teeth
180
Top Width
30 mm
Pitch
8 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1440-8MGT-30
Zoro #
G516063244
UPC #
072053611755
Country of Origin
United States
Dimensions
Pitch Length
1,440 mm
Top Width
30 mm
Belt Trade Size
GT
Details
Number of Teeth
180
Pitch
8 mm
Color
Black
Industry Number
TP1440-8MGT-30
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1440-8MGT-30, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.