Zoro Homepage

Timing Belt, TP1512-8MGT-30

  • Mfr # TP1512-8MGT-30

  • Zoro # G016212067


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Color
Black
Industry Number
TP1512-8MGT-30
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1512-8MGT-30
Zoro #
G016212067
UPC #
072053936094
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
30 mm
Pitch Length
1,512 mm

Details

Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Item
Timing Belt
Color
Black
Industry Number
TP1512-8MGT-30
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
8 mm
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
189

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1512-8MGT-30, Number of Teeth 189, Pitch 8 mm, Pitch Length 1,512 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.