Zoro Homepage

Timing Belt, TP1595-5M-15, Curvilinear

  • Mfr # TP1595-5M-15

  • Zoro # G816476812


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 mm
Pitch
5 mm
Tooth Location
Two Sides
Number of Teeth
319
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1595-5M-15
Zoro #
G816476812
UPC #
072053532623
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
1,595 mm
Belt Trade Size
HTD

Details

Pitch
5 mm
Tooth Location
Two Sides
Number of Teeth
319
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Item
Timing Belt
Color
Black
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Tooth Shape
Curvilinear
Belt Material
Neoprene
Industry Number
TP1595-5M-15
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1595-5M-15, Number of Teeth 319, Pitch 5 mm, Pitch Length 1,595 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.