Timing Belt, TP1600-8MGT-20
Mfr # TP1600-8MGT-20
Zoro # G616063380
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1,600 mm
Pitch
8 mm
Number of Teeth
200
Top Width
20 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1600-8MGT-20
Zoro #
G616063380
UPC #
072053611540
Country of Origin
United States
Dimensions
Pitch Length
1,600 mm
Top Width
20 mm
Belt Trade Size
GT
Details
Pitch
8 mm
Number of Teeth
200
Color
Black
Item
Timing Belt
Industry Number
TP1600-8MGT-20
Reinforcing Cord Material
Fiberglass
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1600-8MGT-20, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.