Zoro Homepage

Timing Belt, TP1600-8MGT-30

  • Mfr # TP1600-8MGT-30

  • Zoro # G716063341


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
200
Color
Black
Pitch
8 mm
Top Width
30 mm
Pitch Length
1,600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1600-8MGT-30
Zoro #
G716063341
UPC #
072053611762
Country of Origin
United States

Dimensions

Top Width
30 mm
Pitch Length
1,600 mm
Belt Trade Size
GT

Details

Number of Teeth
200
Color
Black
Pitch
8 mm
Item
Timing Belt
Industry Number
TP1600-8MGT-30
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Location
Two Sides
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1600-8MGT-30, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.