Timing Belt, TP1600-8MGT-50
Mfr # TP1600-8MGT-50
Zoro # G016063195
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
200
Industry Number
TP1600-8MGT-50
Top Width
50 mm
Pitch Length
1,600 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP1600-8MGT-50
Zoro #
G016063195
UPC #
072053611984
Country of Origin
United States
Dimensions
Top Width
50 mm
Pitch Length
1,600 mm
Belt Trade Size
GT
Details
Number of Teeth
200
Industry Number
TP1600-8MGT-50
Item
Timing Belt
Color
Black
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1600-8MGT-50, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.