Zoro Homepage

Timing Belt, TP1610-14MGT-55

  • Mfr # TP1610-14MGT-55

  • Zoro # G916212075


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Belt Material
Neoprene
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Number of Teeth
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1610-14MGT-55
Zoro #
G916212075
UPC #
072053612523
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
1,610 mm
Belt Trade Size
GT

Details

Pitch
14 mm
Belt Material
Neoprene
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Number of Teeth
115
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Item
Timing Belt
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
TP1610-14MGT-55
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1610-14MGT-55, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.