Zoro Homepage

Timing Belt, TP1690-5M-15, Curvilinear

  • Mfr # TP1690-5M-15

  • Zoro # G816476850


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Top Width
15 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1690-5M-15
Zoro #
G816476850
UPC #
072053532739
Country of Origin
United States

Dimensions

Top Width
15 mm
Belt Trade Size
HTD
Pitch Length
1,690 mm

Details

Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
338
Tooth Location
Two Sides
Pitch
5 mm
Belt Material
Neoprene
Industry Number
TP1690-5M-15

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1690-5M-15, Number of Teeth 338, Pitch 5 mm, Pitch Length 1,690 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.