Timing Belt, TP1690-5M-25, Curvilinear
Mfr # TP1690-5M-25
Zoro # G716476882
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Industry Number
TP1690-5M-25
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1690-5M-25
Zoro #
G716476882
UPC #
072053532746
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
1,690 mm
Top Width
25 mm
Details
Industry Number
TP1690-5M-25
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
338
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Item
Timing Belt
Color
Black
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1690-5M-25, Number of Teeth 338, Pitch 5 mm, Pitch Length 1,690 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.