Zoro Homepage

Timing Belt, TP1760-8MGT-85

  • Mfr # TP1760-8MGT-85

  • Zoro # G916211948


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
220
Belt Trade Size
GT
Tooth Shape
Modified Curvilinear
Color
Black
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1760-8MGT-85
Zoro #
G916211948
UPC #
072053612219
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
85 mm
Pitch Length
1,760 mm

Details

Number of Teeth
220
Tooth Shape
Modified Curvilinear
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Industry Number
TP1760-8MGT-85
Tooth Location
Two Sides
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
8 mm
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1760-8MGT-85, Number of Teeth 220, Pitch 8 mm, Pitch Length 1,760 mm, Tooth Location Two Sides, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.