Zoro Homepage

Timing Belt, TP1778-14MGT-115

  • Mfr # TP1778-14MGT-115

  • Zoro # G116211960


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
127
Maximum Operating Temperature
212 Degrees F
Pitch Length
1,778 mm
Belt Trade Size
GT
Industry Number
TP1778-14MGT-115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1778-14MGT-115
Zoro #
G116211960
UPC #
072053612875
Country of Origin
United States

Dimensions

Pitch Length
1,778 mm
Belt Trade Size
GT
Top Width
115 mm

Details

Item
Timing Belt
Number of Teeth
127
Maximum Operating Temperature
212 Degrees F
Industry Number
TP1778-14MGT-115
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Pitch
14 mm
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1778-14MGT-115, Number of Teeth 127, Pitch 14 mm, Pitch Length 1,778 mm, Tooth Location Two Sides, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.