Timing Belt, TP1778-14MGT-170
Mfr # TP1778-14MGT-170
Zoro # G916211979
product price: $4,304.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Neoprene
Pitch Length
1,778 mm
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
14 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP1778-14MGT-170
Zoro #
G916211979
UPC #
072053613049
Country of Origin
United States
Dimensions
Pitch Length
1,778 mm
Top Width
170 mm
Belt Trade Size
GT
Details
Belt Material
Neoprene
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Pitch
14 mm
Color
Black
Number of Teeth
127
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP1778-14MGT-170
Tooth Location
Two Sides
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1778-14MGT-170, Number of Teeth 127, Pitch 14 mm, Pitch Length 1,778 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.