Timing Belt, TP1778-14MGT-40
Mfr # TP1778-14MGT-40
Zoro # G116212035
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Industry Number
TP1778-14MGT-40
Belt Trade Size
GT
Minimum Operating Temperature
-22 Degrees F
Pitch Length
1,778 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1778-14MGT-40
Zoro #
G116212035
UPC #
072053612363
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
1,778 mm
Top Width
40 mm
Details
Industry Number
TP1778-14MGT-40
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
14 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Number of Teeth
127
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1778-14MGT-40, Number of Teeth 127, Pitch 14 mm, Pitch Length 1,778 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.