Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP2000-5M-09, Curvilinear

  • Mfr # TP2000-5M-09

  • Zoro # G916090833


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Number of Teeth
400
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Color
Black
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2000-5M-09
Zoro #
G916090833
UPC #
072053532999
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
2,000 mm
Top Width
9 mm

Details

Number of Teeth
400
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Color
Black
Item
Timing Belt
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Pitch
5 mm
Industry Number
TP2000-5M-09
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP2000-5M-09, Number of Teeth 400, Pitch 5 mm, Pitch Length 2,000 mm, Tooth Location Two Sides, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.