Zoro Homepage

Timing Belt, TP2000-5M-25, Curvilinear

  • Mfr # TP2000-5M-25

  • Zoro # G816476836


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2000-5M-25
Zoro #
G816476836
UPC #
072053533019
Country of Origin
United States

Dimensions

Pitch Length
2,000 mm
Belt Trade Size
HTD
Top Width
25 mm

Details

Tooth Location
Two Sides
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Industry Number
TP2000-5M-25
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
400
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP2000-5M-25, Number of Teeth 400, Pitch 5 mm, Pitch Length 2,000 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.