Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP2000-8MGT-30

  • Mfr # TP2000-8MGT-30

  • Zoro # G416063276


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP2000-8MGT-30
Number of Teeth
250
Pitch
8 mm
Pitch Length
2,000 mm
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2000-8MGT-30
Zoro #
G416063276
UPC #
072053611793
Country of Origin
United States

Dimensions

Pitch Length
2,000 mm
Top Width
30 mm
Belt Trade Size
GT

Details

Industry Number
TP2000-8MGT-30
Number of Teeth
250
Item
Timing Belt
Pitch
8 mm
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2000-8MGT-30, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.