Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP2100-14MGT-115

  • Mfr # TP2100-14MGT-115

  • Zoro # G316211944


product price: $3,430.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Number of Teeth
150
Pitch
14 mm
Pitch Length
2,100 mm
Industry Number
TP2100-14MGT-115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2100-14MGT-115
Zoro #
G316211944
UPC #
072053612899
Country of Origin
United States

Dimensions

Pitch Length
2,100 mm
Belt Trade Size
GT
Top Width
115 mm

Details

Tooth Location
Two Sides
Number of Teeth
150
Item
Timing Belt
Pitch
14 mm
Industry Number
TP2100-14MGT-115
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2100-14MGT-115, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location Two Sides, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.