Timing Belt, TP2100-14MGT-40
Mfr # TP2100-14MGT-40
Zoro # G416211974
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2100-14MGT-40
Zoro #
G416211974
UPC #
072053612387
Country of Origin
United States
Dimensions
Pitch Length
2,100 mm
Belt Trade Size
GT
Top Width
40 mm
Details
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Industry Number
TP2100-14MGT-40
Number of Teeth
150
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Location
Two Sides
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2100-14MGT-40, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.