Timing Belt, TP2200-8MGT-20

  • Mfr # TP2200-8MGT-20

  • Zoro # G416212087


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP2200-8MGT-20
Number of Teeth
275
Color
Black
Belt Material
Neoprene
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2200-8MGT-20
Zoro #
G416212087
UPC #
072053611588
Country of Origin
United States

Dimensions

Top Width
20 mm
Belt Trade Size
GT
Pitch Length
2,200 mm

Details

Industry Number
TP2200-8MGT-20
Number of Teeth
275
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
8 mm
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2200-8MGT-20, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.