Timing Belt, TP2200-8MGT-30

  • Mfr # TP2200-8MGT-30

  • Zoro # G716063136


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Top Width
30 mm
Pitch Length
2,200 mm
Industry Number
TP2200-8MGT-30
Number of Teeth
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP2200-8MGT-30
Zoro #
G716063136
UPC #
072053611809
Country of Origin
United States

Dimensions

Top Width
30 mm
Pitch Length
2,200 mm
Belt Trade Size
GT

Details

Pitch
8 mm
Item
Timing Belt
Industry Number
TP2200-8MGT-30
Number of Teeth
275
Color
Black
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2200-8MGT-30, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.