Timing Belt, TP2200-8MGT-50
Mfr # TP2200-8MGT-50
Zoro # G516212024
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch Length
2,200 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP2200-8MGT-50
Zoro #
G516212024
UPC #
072053612028
Country of Origin
United States
Dimensions
Pitch Length
2,200 mm
Belt Trade Size
GT
Top Width
50 mm
Details
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Color
Black
Industry Number
TP2200-8MGT-50
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Number of Teeth
275
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2200-8MGT-50, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.