Zoro Homepage

Timing Belt, TP2250-5M-09, Curvilinear

  • Mfr # TP2250-5M-09

  • Zoro # G916476743


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
Two Sides
Industry Number
TP2250-5M-09
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2250-5M-09
Zoro #
G916476743
UPC #
072053533101
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
9 mm
Pitch Length
2,250 mm

Details

Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
Two Sides
Industry Number
TP2250-5M-09
Minimum Operating Temperature
-22 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
450
Item
Timing Belt
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP2250-5M-09, Number of Teeth 450, Pitch 5 mm, Pitch Length 2,250 mm, Tooth Location Two Sides, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.