Zoro Homepage

Timing Belt, TP2250-5M-25, Curvilinear

  • Mfr # TP2250-5M-25

  • Zoro # G416476854


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Tooth Location
Two Sides
Belt Trade Size
HTD
Tooth Shape
Curvilinear
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2250-5M-25
Zoro #
G416476854
UPC #
072053533125
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
2,250 mm
Top Width
25 mm

Details

Belt Material
Neoprene
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Industry Number
TP2250-5M-25
Maximum Operating Temperature
212 Degrees F
Number of Teeth
450
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP2250-5M-25, Number of Teeth 450, Pitch 5 mm, Pitch Length 2,250 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.