Timing Belt, TP2310-14MGT-115

  • Mfr # TP2310-14MGT-115

  • Zoro # G316212019


product price: $3,658.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Top Width
115 mm
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP2310-14MGT-115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2310-14MGT-115
Zoro #
G316212019
UPC #
072053612905
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
2,310 mm
Belt Trade Size
GT

Details

Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP2310-14MGT-115
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
14 mm
Belt Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
165
Color
Black
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2310-14MGT-115, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location Two Sides, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.