Timing Belt, TP2310-14MGT-40
Mfr # TP2310-14MGT-40
Zoro # G216062783
product price: $918.99
/ea
Free Shipping & Returns
Key Features
Top Width
40 mm
Industry Number
TP2310-14MGT-40
Pitch Length
2,310 mm
Number of Teeth
165
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2310-14MGT-40
Zoro #
G216062783
UPC #
072053612394
Country of Origin
United States
Dimensions
Top Width
40 mm
Pitch Length
2,310 mm
Belt Trade Size
GT
Details
Industry Number
TP2310-14MGT-40
Number of Teeth
165
Color
Black
Pitch
14 mm
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2310-14MGT-40, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.