Zoro Homepage

Timing Belt, TP2310-14MGT-55

  • Mfr # TP2310-14MGT-55

  • Zoro # G316212002


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Top Width
55 mm
Pitch Length
2,310 mm
Pitch
14 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2310-14MGT-55
Zoro #
G316212002
UPC #
072053612561
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
2,310 mm
Belt Trade Size
GT

Details

Belt Material
Neoprene
Pitch
14 mm
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Color
Black
Maximum Operating Temperature
212 Degrees F
Industry Number
TP2310-14MGT-55
Number of Teeth
165
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2310-14MGT-55, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.