Timing Belt, TP2450-14MGT-115
Mfr # TP2450-14MGT-115
Zoro # G516212048
product price: $2,901.99
/ea
Free Shipping & Returns
Key Features
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch Length
2,450 mm
Top Width
115 mm
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2450-14MGT-115
Zoro #
G516212048
UPC #
072053612912
Country of Origin
United States
Dimensions
Pitch Length
2,450 mm
Top Width
115 mm
Belt Trade Size
GT
Details
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Industry Number
TP2450-14MGT-115
Pitch
14 mm
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Number of Teeth
175
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2450-14MGT-115, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location Two Sides, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.