Timing Belt, TP2450-14MGT-170
Mfr # TP2450-14MGT-170
Zoro # G416212018
product price: $5,543.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
2,450 mm
Pitch
14 mm
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2450-14MGT-170
Zoro #
G416212018
UPC #
072053613087
Country of Origin
United States
Dimensions
Pitch Length
2,450 mm
Belt Trade Size
GT
Top Width
170 mm
Details
Pitch
14 mm
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
175
Color
Black
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Industry Number
TP2450-14MGT-170
Tooth Location
Two Sides
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2450-14MGT-170, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.