Timing Belt, TP2450-14MGT-40
Mfr # TP2450-14MGT-40
Zoro # G316212088
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
14 mm
Number of Teeth
175
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2450-14MGT-40
Zoro #
G316212088
UPC #
072053612400
Country of Origin
United States
Dimensions
Top Width
40 mm
Belt Trade Size
GT
Pitch Length
2,450 mm
Details
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
14 mm
Number of Teeth
175
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP2450-14MGT-40
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2450-14MGT-40, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.