Timing Belt, TP2525-5M-09, Curvilinear
Mfr # TP2525-5M-09
Zoro # G616476777
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch Length
2,525 mm
Top Width
9 mm
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2525-5M-09
Zoro #
G616476777
UPC #
072053533279
Country of Origin
United States
Dimensions
Pitch Length
2,525 mm
Top Width
9 mm
Belt Trade Size
HTD
Details
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Industry Number
TP2525-5M-09
Item
Timing Belt
Tooth Shape
Curvilinear
Color
Black
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
505
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP2525-5M-09, Number of Teeth 505, Pitch 5 mm, Pitch Length 2,525 mm, Tooth Location Two Sides, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.