Zoro Homepage

Timing Belt, TP2525-5M-15, Curvilinear

  • Mfr # TP2525-5M-15

  • Zoro # G216476771


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 mm
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
HTD
Pitch
5 mm
Industry Number
TP2525-5M-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2525-5M-15
Zoro #
G216476771
UPC #
072053533286
Country of Origin
United States

Dimensions

Top Width
15 mm
Belt Trade Size
HTD
Pitch Length
2,525 mm

Details

Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Industry Number
TP2525-5M-15
Tooth Location
Two Sides
Color
Black
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Number of Teeth
505
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP2525-5M-15, Number of Teeth 505, Pitch 5 mm, Pitch Length 2,525 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.