Zoro Homepage

Timing Belt, TP2600-8MGT-20

  • Mfr # TP2600-8MGT-20

  • Zoro # G716211933


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Number of Teeth
325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2600-8MGT-20
Zoro #
G716211933
UPC #
072053611601
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
2,600 mm
Top Width
20 mm

Details

Tooth Location
Two Sides
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
325
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Industry Number
TP2600-8MGT-20
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2600-8MGT-20, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.