Zoro Homepage

Timing Belt, TP2600-8MGT-30

  • Mfr # TP2600-8MGT-30

  • Zoro # G516063329


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
325
Pitch Length
2,600 mm
Top Width
30 mm
Color
Black
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2600-8MGT-30
Zoro #
G516063329
UPC #
072053611823
Country of Origin
United States

Dimensions

Pitch Length
2,600 mm
Top Width
30 mm
Belt Trade Size
GT

Details

Number of Teeth
325
Color
Black
Pitch
8 mm
Item
Timing Belt
Industry Number
TP2600-8MGT-30
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Material
Neoprene
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts, Industry Number TP2600-8MGT-30, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location Two Sides, Top Width 30 mm, Application Rotation Reversal Systems, Synchronization of Driven Shafts, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.