Zoro Homepage

Timing Belt, TP2800-14MGT-170

  • Mfr # TP2800-14MGT-170

  • Zoro # G016212036


product price: $6,261.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP2800-14MGT-170
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Top Width
170 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2800-14MGT-170
Zoro #
G016212036
UPC #
072053613100
Country of Origin
United States

Dimensions

Top Width
170 mm
Belt Trade Size
GT
Pitch Length
2,800 mm

Details

Item
Timing Belt
Industry Number
TP2800-14MGT-170
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Number of Teeth
200
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Pitch
14 mm
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2800-14MGT-170, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.