Zoro Homepage

Timing Belt, TP2800-14MGT-40

  • Mfr # TP2800-14MGT-40

  • Zoro # G416062750


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2,800 mm
Pitch
14 mm
Industry Number
TP2800-14MGT-40
Top Width
40 mm
Number of Teeth
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2800-14MGT-40
Zoro #
G416062750
UPC #
072053612424
Country of Origin
United States

Dimensions

Pitch Length
2,800 mm
Top Width
40 mm
Belt Trade Size
GT

Details

Pitch
14 mm
Item
Timing Belt
Industry Number
TP2800-14MGT-40
Number of Teeth
200
Color
Black
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2800-14MGT-40, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.