Timing Belt, TP2800-14MGT-55
Mfr # TP2800-14MGT-55
Zoro # G816212076
product price: $1,533.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
2,800 mm
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Location
Two Sides
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP2800-14MGT-55
Zoro #
G816212076
UPC #
072053612592
Country of Origin
United States
Dimensions
Pitch Length
2,800 mm
Belt Trade Size
GT
Top Width
55 mm
Details
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Tooth Location
Two Sides
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
200
Industry Number
TP2800-14MGT-55
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2800-14MGT-55, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.