Timing Belt, TP3150-14MGT-40
Mfr # TP3150-14MGT-40
Zoro # G316062928
product price: $1,177.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
3,150 mm
Number of Teeth
225
Pitch
14 mm
Top Width
40 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP3150-14MGT-40
Zoro #
G316062928
UPC #
072053612431
Country of Origin
United States
Dimensions
Pitch Length
3,150 mm
Top Width
40 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Number of Teeth
225
Pitch
14 mm
Color
Black
Industry Number
TP3150-14MGT-40
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3150-14MGT-40, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.