Timing Belt, TP3280-8MGT-20
Mfr # TP3280-8MGT-20
Zoro # G916211962
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
GT
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Industry Number
TP3280-8MGT-20
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP3280-8MGT-20
Zoro #
G916211962
UPC #
072053611632
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
3,280 mm
Top Width
20 mm
Details
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Industry Number
TP3280-8MGT-20
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
410
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Color
Black
Pitch
8 mm
Tooth Location
Two Sides
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3280-8MGT-20, Number of Teeth 410, Pitch 8 mm, Pitch Length 3,280 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.