Zoro Homepage

Timing Belt, TP3500-14MGT-170

  • Mfr # TP3500-14MGT-170

  • Zoro # G716212053


product price: $6,262.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Belt Material
Neoprene
Industry Number
TP3500-14MGT-170
Pitch Length
3,500 mm
Number of Teeth
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3500-14MGT-170
Zoro #
G716212053
UPC #
072053613131
Country of Origin
United States

Dimensions

Pitch Length
3,500 mm
Top Width
170 mm
Belt Trade Size
GT

Details

Pitch
14 mm
Belt Material
Neoprene
Industry Number
TP3500-14MGT-170
Number of Teeth
250
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3500-14MGT-170, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.