Zoro Homepage

Timing Belt, TP3500-14MGT-40

  • Mfr # TP3500-14MGT-40

  • Zoro # G716062979


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
250
Industry Number
TP3500-14MGT-40
Color
Black
Pitch
14 mm
Pitch Length
3,500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3500-14MGT-40
Zoro #
G716062979
UPC #
072053612455
Country of Origin
United States

Dimensions

Pitch Length
3,500 mm
Top Width
40 mm
Belt Trade Size
GT

Details

Number of Teeth
250
Industry Number
TP3500-14MGT-40
Color
Black
Item
Timing Belt
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Location
Two Sides
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3500-14MGT-40, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.