Zoro Homepage

Timing Belt, TP3500-14MGT-85

  • Mfr # TP3500-14MGT-85

  • Zoro # G216062950


product price: $2,468.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Pitch
14 mm
Pitch Length
3,500 mm
Industry Number
TP3500-14MGT-85
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3500-14MGT-85
Zoro #
G216062950
UPC #
072053612790
Country of Origin
United States

Dimensions

Pitch Length
3,500 mm
Top Width
85 mm
Belt Trade Size
GT

Details

Color
Black
Pitch
14 mm
Industry Number
TP3500-14MGT-85
Item
Timing Belt
Number of Teeth
250
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3500-14MGT-85, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location Two Sides, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.