Timing Belt, TP3600-8MGT-50
Mfr # TP3600-8MGT-50
Zoro # G816211932
product price: $872.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP3600-8MGT-50
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP3600-8MGT-50
Zoro #
G816211932
UPC #
072053612080
Country of Origin
United States
Dimensions
Top Width
50 mm
Belt Trade Size
GT
Pitch Length
3,600 mm
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP3600-8MGT-50
Tooth Shape
Modified Curvilinear
Number of Teeth
450
Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Tooth Location
Two Sides
Pitch
8 mm
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3600-8MGT-50, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.